24148-BE-XL-C2
Description
24148-BE-XL-C2 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148-BE-XL-C2
BDI # 19408918
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24148-BE-XL-C3
Description
24148-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148-BE-XL-C3
BDI # 19408919
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24148-BE-XL-C4
Description
24148-BE-XL-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148-BE-XL-C4
BDI # 19408920
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24148-BE-XL-K30-C3
Description
24148-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 24148-BE-XL-K30-C3
BDI # 19408922
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248-BEA-XL-MB1-C3
Description
23248-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 240MM X 440MM X 160MM
Part # 23248-BEA-XL-MB1-C3
BDI # 1141869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing