NNU4944-S-M-SP-C3

COMPARE

NNU4944-S-M-SP-C3

Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD

FAG

Part # NNU4944-S-M-SP-C3

BDI # 24583914

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1048-M1

COMPARE

NU1048-M1

Description
NU1048-M1 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1

BDI # 1163226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448636
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY