Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2809
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
SL182948-B-C3
Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182948-B-C3
BDI # 1177945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449799
Number of Rows of Rollers:
Single Row
23148 CCK/C3W33
Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23148 CCK/C3W33
BDI # 1265039
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61848-M
Description
61848-M DEEP GROOVE BALL BEARING ; SGL ROW 240MM BORE X 300MM OD X 28MM W
Part # 61848-M
BDI # 1149115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260628
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No