UCX09-28
Description
UCX09-28 INSERT BEARING ; 1-3/4" IDX3.543" ODX2.031" WD SEALED
Part # UCX09-28
BDI # 118996
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UEFB205-16
Description
UEFB205-16 FLANGED BLOCK BEARING ; 3 BOLT BRACKET 1" BORE BALL BEARING
Part # UEFB205-16
BDI # 119375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
534099
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
MSER204-12
Description
MSER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # MSER204-12
BDI # 103030
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MUCFPL205-16W
Description
MUCFPL205-16W FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # MUCFPL205-16W
BDI # 104485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
533211
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
UCFT207NPMZ2
Description
UCFT207NPMZ2 FLANGED BLOCK BEARING ; 35MM BORE 130MM BOLT CIRCLE 2 HOLE
Part # UCFT207NPMZ2
BDI # 112007
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Zinc Coated Insert | Has Slinger
Global Part Number GPN:
536009
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130