UGFJT207-20
Description
UGFJT207-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 2BOLT 5.12" BOLT CNTR CAST
Part # UGFJT207-20
BDI # 122591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2