UEMFL207-23MZ20
Description
UEMFL207-23MZ20 FLANGED BLOCK BEARING ; 1-7/16" ID 2-BOLT
Part # UEMFL207-23MZ20
BDI # 120661
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Kanigen Coated Insert | Accu-Lok Collar Locking
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560239
Mounting Method:
Concentric Collar
UEFB205-16
Description
UEFB205-16 FLANGED BLOCK BEARING ; 3 BOLT BRACKET 1" BORE BALL BEARING
Part # UEFB205-16
BDI # 119375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
534099
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UEHPL207-23MZ20CB
Description
UEHPL207-23MZ20CB HANGER UNIT BEARING ; 1-7/16" ID
Part # UEHPL207-23MZ20CB
BDI # 120357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
88.9
Base to Center Height - Millimeter:
76.2
Rolling Element:
Ball Bearing
UEFBL206-20MZ20CEW
Description
UEFBL206-20MZ20CEW FLANGED BLOCK BEARING ; 1-1/4" ID 3-BOLT
Part # UEFBL206-20MZ20CEW
BDI # 119540
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.8
Length Thru Bore - Inch:
1.567
Other Features:
Single Row | Normal Duty | Kanigen Coated Insert | 1 Closed And 1 Open Cap | White Housing | Accu-Lok Collar Locking
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing