UCWTPL207-23MZ2RFCEB
Description
UCWTPL207-23MZ2RFCEB TAKE-UP BEARING ; 1-7/16" ID
Part # UCWTPL207-23MZ2RFCEB
BDI # 118878
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Double Lip Contact Seal | Black Housing | 1 Closed Cover And 1 Open Cover | Zinc Coated Insert
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UET209-27NP
Description
UET209-27NP TAKE-UP BALL BEARING ; 1-11/16" ID
Part # UET209-27NP
BDI # 121598
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UEST205-16NPMZ20RF
Description
UEST205-16NPMZ20RF TAKE-UP BALL BEARING ; 1" ID WIDE SLOT
Part # UEST205-16NPMZ20RF
BDI # 121514
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Wide Slot | Accu-Lok Collar Locking
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCST206-20C4HR23
Description
UCST206-20C4HR23 TAKE-UP BALL BEARING ; 1-1/4" ID WIDE SLOT
Part # UCST206-20C4HR23
BDI # 116449
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | High Temperature Range Up to 450 Degree F
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCST210-31
Description
UCST210-31 TAKE-UP BALL BEARING ; 1-15/16" BORE 11/16" SLOT WID WIDE SLOT
Part # UCST210-31
BDI # 116384
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
672874
Housing Style:
Unit Only
Rolling Element:
Ball Bearing