Page 1 of 5

Next

Compare
FC20 5/8

COMPARE

FC20 5/8

Description
FC20 5/8 COUPLING HUB

BOSTON GEAR

Part # 08260

BDI # 160603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
FC20-1

COMPARE

FC20-1

Description
FC20-1 COUPLING HUB

BOSTON GEAR

Part # 08268

BDI # 160607

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
7T 1-1/4

COMPARE

7T 1-1/4

Description
7T 1-1/4 PILLOW BLOCK BALL BEARING

BOSTON GEAR

Part # 07000

BDI # 160243

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.975
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
HLK105Y-A

COMPARE

HLK105Y-A

Description
HLK105Y-A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP

BOSTON GEAR

Part # 12362

BDI # 162174

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665605
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HLK116Y

COMPARE

HLK116Y

Description
HLK116Y MITER GEAR ; 1-1/4" BORE 3" PITCH DIA 8 DP

BOSTON GEAR

Part # 12368

BDI # 162177

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665594
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY