40B18-1 1/4

COMPARE

40B18-1 1/4

Description
40B18-1 1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB

BOSTON GEAR

Part # 15066

BDI # 163312

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.136
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H1218L

COMPARE

H1218L

Description
H1218L HELICAL GEAR ; 12" P 18T 14.5DEG PA 1-1/2" PD

BOSTON GEAR

Part # 18176

BDI # 164318

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668648
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY