Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668719
Pressure Angle:
20
HLSK101Y L
Description
HLSK101Y L SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12338
BDI # 162162
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665816
Pressure Angle:
20 Degree
HLSK101Y R
Description
HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12336
BDI # 162161
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665598
Pressure Angle:
20 Degree
H1015R
Description
H1015R HELICAL GEAR ; 10T 1-1/2" DIA PITCH 14-1/2DEG STEEL
Part # 18142
BDI # 164305
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Pitch:
10 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667528
Pressure Angle:
14.5
40B15-1 1/8
Description
40B15-1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15028
BDI # 163293
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore