GD39B

COMPARE

GD39B

Description
GD39B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11122

BDI # 161707

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668290
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF39B

COMPARE

GF39B

Description
GF39B CHANGE SPUR GEAR ; 1-1/4" BORE 3.9" PITCH DIA 10 DP

BOSTON GEAR

Part # 11302

BDI # 161797

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667484
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB39

COMPARE

GB39

Description
GB39 CHANGE SPUR GEAR ; STEEL

BOSTON GEAR

Part # 10138

BDI # 161243

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.438
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668331
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH39B

COMPARE

GH39B

Description
GH39B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11454

BDI # 161873

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.875
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668023
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA39

COMPARE

GA39

Description
GA39 CHANGE SPUR GEAR ; STEEL

BOSTON GEAR

Part # 10076

BDI # 161212

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.95
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668313
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY