25B60-3/4
Description
25B60-3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 45732
BDI # 169164
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667554
Pressure Angle:
14.5
60B60-1 7/16
Description
60B60-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 46464
BDI # 169461
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
PLB3-060SF09-1/2
Description
PLB3-060SF09-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54618
BDI # 173628
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
PLB3-060SF09-3/8
Description
PLB3-060SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54617
BDI # 173627
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore