VPS-220
Description
VPS-220 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT
Part # 767459
BDI # 311254
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
19998
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2S-224
Description
VF2S-224 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 BOLT
Part # 767845
BDI # 311051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13252
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
VPS-232
Description
VPS-232 PILLOW BLOCK BEARING UNIT ; 2" BORE 2-1/2" BASE-CTR HGT
Part # 767425
BDI # 311314
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
20026
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF4S-220
Description
VF4S-220 FLANGE BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 BOLT
Part # 767457
BDI # 311112
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20228
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Air Handling | Has Flinger
Global Part Number GPN:
13250
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130