Page 1 of 2

Next

Compare
VTWE-223

COMPARE

VTWE-223

Description
VTWE-223 TAKE-UP BEARING UNIT ; 1-7/16" BORE 17/32" SLOT WID

BROWNING

Part # 767386

BDI # 311572

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23471
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
VPE-220S

COMPARE

VPE-220S

Description
VPE-220S PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC

BROWNING

Part # 767637

BDI # 311159

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row
Global Part Number GPN: 19753
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VF4E-239

COMPARE

VF4E-239

Description
VF4E-239 FLANGE BEARING UNIT ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE

BROWNING

Part # 767391

BDI # 311096

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 20182
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 202

Price Inventory : Available to order
Loading Price
QTY
VPLE-212

COMPARE

VPLE-212

Description
VPLE-212 PILLOW BLOCK BEARING UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE

BROWNING

Part # 767821

BDI # 311175

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row | Low Base
Global Part Number GPN: 19819
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VF2E-123

COMPARE

VF2E-123

Description
VF2E-123 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

BROWNING

Part # 767339

BDI # 310778

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.081
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 13140
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY