Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45
H6021X 1 1/4
Description
H6021X 1 1/4 OBSOLETE DO NOT USE 02/22 ; FINISHED BORE SPROCKET
Part # 1882562
BDI # 324478
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With Set Screw
Global Part Number GPN:
7932
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore