YSM5F25X 1 1/2
Description
YSM5F25X 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229582
BDI # 321279
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
H8025X 1 3/16
Description
H8025X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885136
BDI # 311921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8182
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
YSM5F25HX 1 3/8
Description
YSM5F25HX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228964
BDI # 321278
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
H8025X 2 3/16
Description
H8025X 2 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885227
BDI # 311926
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8191
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
H8025X 1 7/16
Description
H8025X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885169
BDI # 311925
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8185
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore