02EB120MGR
Description
02EB120MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 120MM
Part # COP.02EB120MGR
BDI # 24531531
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
114.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB115MEX
Description
02EB115MEX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 115MM
Part # COP.02EB115MEX
BDI # 24531525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB110MGR
Description
02EB110MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 110MM
Part # COP.02EB110MGR
BDI # 24531523
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02 B 500 GR20
Description
COP.02B500GR20 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE HEAVY DUTY
Part # COP.02B500GR20
BDI # 24968430
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
114.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB150MEX03
Description
COP.01EB150MEX03 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.01EB150MEX03
BDI # 20518365
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar