01B200MGR
Description
COP.01B200MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B200MGR
BDI # 19080295
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B180MEX
Description
COP.01B180MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B180MEX
BDI # 19080285
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB608EX
Description
COP.01EB608EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DUTY 6-1/2"
Part # COP.01EB608EX
BDI # 22988553
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B155MGR
Description
COP.02B155MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 155MM
Part # COP.02B155MGR
BDI # 20518191
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB900EX
Description
COP.01EB900EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 9"
Part # COP.01EB900EX
BDI # 22988601
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar