03B407EX
Description
COP.03B407EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B407EX
BDI # 20518819
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
87.3
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500GR
Description
COP.03B500GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA HEAVY DUTY 5"
Part # COP.03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B608GR
Description
COP.03B608GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B608GR
BDI # 20518827
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB1000GR
Description
COP.01EB1000GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 10"
Part # COP.01EB1000GR
BDI # 22988483
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB1000EX
Description
COP.01EB1000EX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 10"
Part # COP.01EB1000EX
BDI # 20539168
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar