02EB115MEX
Description
02EB115MEX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 115MM
Part # COP.02EB115MEX
BDI # 24531525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB110MGR
Description
02EB110MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 110MM
Part # COP.02EB110MGR
BDI # 24531523
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB507EX
Description
COP.01EB507EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01EB507EX
BDI # 24531007
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB403EX
Description
02EB403EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 4-3/16"
Part # COP.02EB403EX
BDI # 24531557
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B403GR
Description
COP.02B403GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 4-3/16"
Part # COP.02B403GR
BDI # 17116342
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar