1215 X 1-1/4-KW
Description
1215 X 1-1/4-KW TL BUSHING ; 1-1/4" BORE 1-7/8" OD 1-1/2" LTB
Part # 119013
BDI # 256727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
459840
Bushing Series:
1215
1215 X 1-KW
Description
1215 X 1-KW TL BUSHING ; 1" BORE 1-7/8" OD 1-1/2" LTB
Part # 119009
BDI # 256723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459850
Bushing Series:
1215