1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
1610 X 1-7/16-IK
Description
1610 X 1-7/16-IK TL BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 119226
BDI # 256816
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Integral Key
Global Part Number GPN:
459897
Bushing Series:
1610
1610 X 1/2-KW
Description
1610 X 1/2-KW TL BUSHING ; 1/2" BORE 2-1/4" OD 1" LTB
Part # 119211
BDI # 256802
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
459901
Bushing Series:
1610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
17.475
Bore - Inch:
0.688
Other Features:
Keyway on ID
Global Part Number GPN:
459904
Bushing Series:
1610
1610 X 15/16-KW
Description
1610 X 15/16-KW TL BUSHING ; 15/16" BORE 2-1/4" OD 1" LTB
Part # 117083
BDI # 256125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
374879
Bushing Series:
1610