1615 X 1-1/4-KW
Description
1615 X 1-1/4-KW TL BUSHING ; 1-1/4" BORE 2-1/4" OD 1-1/2" LTB
Part # 119052
BDI # 256743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
459932
Bushing Series:
1615
1615 X 1-3/8-KW
Description
1615 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1-1/2" LTB
Part # 119054
BDI # 256745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459935
Bushing Series:
1615
1615 X 1-1/2-KW
Description
1615 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 2-1/4" OD 1-1/2" LTB
Part # 119056
BDI # 256747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
459931
Bushing Series:
1615
1615 X 1-1/8-KW
Description
1615 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2-1/4" OD 1-1/2" LTB
Part # 119050
BDI # 256741
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459933
Bushing Series:
1615
1615 X 1-KW
Description
1615 X 1-KW TL BUSHING ; 1" BORE 2-1/4" OD 1-1/2" LTB
Part # 119048
BDI # 256739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459948
Bushing Series:
1615