2517 X 45MM-KW
Description
2517 X 45MM-KW TL BUSHING ; 45MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 45MM-KW
BDI # 256971
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Global Part Number GPN:
460066
Bushing Series:
2517
2517 X 2-11/16-KW
Description
2517 X 2-11/16-KW TL BUSHING ; 2-11/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 X 2-11/16-KW
BDI # 256156
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
460047
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
460029
Bushing Series:
2517
2517 X 1-1/2-KW 3/8 X 3/16 STL
Description
2517 X 1-1/2-KW 3/8 X 3/16 STL ; NON RETURNABLE TL BUSHING
Part # 2517 X 1-1/2-KW 3/8 X 3/16 STL
BDI # 256885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
460017
Bushing Series:
2517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
460053
Bushing Series:
2517