Page 1 of 2

Next

Compare
2 7/16 SPLIT IRON COLLAR

COMPARE

2 7/16 SPLIT IRON COLLAR

Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON

DODGE

Part # 010096

BDI # 239424

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 50.8
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 4.875
Outside Diameter - Millimeter: 123.825
Bore - Millimeter: 61.925
Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
1310 X 1-3/8-KW

COMPARE

1310 X 1-3/8-KW

Description
1310 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2" OD 1" LTB

DODGE

Part # 119404

BDI # 256884

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Global Part Number GPN: 459859
Bushing Series: 1310

Price Inventory : Available to order
Loading Price
QTY
2517 X 1-3/8-KW

COMPARE

2517 X 1-3/8-KW

Description
2517 X 1-3/8-KW TL BUSHING

DODGE

Part # 119114

BDI # 256766

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Global Part Number GPN: 460028
Bushing Series: 2517

Price Inventory : Available to order
Loading Price
QTY
FB4016 X 1 1/8

COMPARE

FB4016 X 1 1/8

Description
FB4016 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 1.969" DIA HUB

DODGE

Part # 099106

BDI # 251519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50.013
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
DU-C-215

COMPARE

DU-C-215

Description
DU-C-215 TAPERED ROLLER INSERT BRG ; TYPE C

DODGE

Part # 065287

BDI # 245754

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 165.1
Length Thru Bore - Inch: 6.5
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY