Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
460925
Bushing Series:
W
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs