3535 X 2-5/16-KW
Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL
Part # 117237
BDI # 256244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID
Global Part Number GPN:
460211
Bushing Series:
3535
INS-SCM-208
Description
INS-SCM-208 INSERT BALL BRG ; 2-1/5" BORE WIDE IR 4.921" OD
Part # 123362
BDI # 258318
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
56.744
Outer Race Profile:
Spherical
Global Part Number GPN:
560815
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
19.05
Other Features:
Web Style
Global Part Number GPN:
584861
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
3525 X 1-1/2-KW
Description
3525 X 1-1/2-KW TL BUSHING ; 2.5" TLB X 1-1/2" BORE
Part # 119705
BDI # 255678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Bushing Series:
3525
3535 X 2-5/8-KW
Description
3535 X 2-5/8-KW TL BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB
Part # 117224
BDI # 256231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
460220
Bushing Series:
3535