Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
87.325
Width - Inch:
1.75
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Width - Inch:
1.625
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
80.975
Width - Inch:
1.625
22215K
Description
22215K SPHERICAL ROLLER BEARING ; USAF USN 75X130X31MM
Part # 057421
BDI # 27294079
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22217E1AK.M.C3
Description
22217E1AK.M.C3 SPHERICAL RLR BEARING ; USAF USN SAF-XT BEARING
Part # 22217E1AK.M.C3
BDI # 27308991
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Self-Aligning | Increased Capacity Design | Modified Internal Construction
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing