3535 X 2-5/16-KW
Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL
Part # 117237
BDI # 256244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID
Global Part Number GPN:
460211
Bushing Series:
3535
INS-SCM-208
Description
INS-SCM-208 INSERT BALL BRG ; 2-1/5" BORE WIDE IR 4.921" OD
Part # 123362
BDI # 258318
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
56.744
Outer Race Profile:
Spherical
Global Part Number GPN:
560815
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar
8S X 1 5/8
Description
8S X 1 5/8 COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB
Part # 004573
BDI # 238718
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.086
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.283
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
62.306
Outer Race Profile:
Spherical
Global Part Number GPN:
561085
Mounting Method:
Concentric Collar