22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
150.825
Width - Inch:
4.063
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.938
Outside Diameter - Millimeter:
328.625
Bore - Millimeter:
190.5
Width - Inch:
4.688
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
177.8
Width - Inch:
4.5
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Bore - Millimeter:
165.1
Width - Inch:
4.25