Page 1 of 22

Next

Compare
5 15/16 SOLID IRON COLLAR

COMPARE

5 15/16 SOLID IRON COLLAR

Description
5 15/16 SOLID IRON COLLAR

DODGE

Part # 010056

BDI # 239406

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 57.15
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 150.825
Width - Inch: 2.25

Price Inventory : Available to order
Loading Price
QTY
FB8020 X 2 7/16

COMPARE

FB8020 X 2 7/16

Description
FB8020 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # 099221

BDI # 251600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8018 X 1 15/16

COMPARE

FB8018 X 1 15/16

Description
FB8018 X 1 15/16 CHAIN CPLG FLG ; 1-15/16" BORE 4-9/16" HUB

DODGE

Part # 099125

BDI # 251538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6020 X 2 3/8

COMPARE

FB6020 X 2 3/8

Description
FB6020 X 2 3/8 CHAIN CPLG FLG

DODGE

Part # 099215

BDI # 251594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6020 X 2 1/8

COMPARE

FB6020 X 2 1/8

Description
FB6020 X 2 1/8 CHAIN CPLG FLG

DODGE

Part # 099214

BDI # 251593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY