Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
150.825
Width - Inch:
2.25
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.913
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
FB8018 X 1 15/16
Description
FB8018 X 1 15/16 CHAIN CPLG FLG ; 1-15/16" BORE 4-9/16" HUB
Part # 099125
BDI # 251538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling