ZJZA100-QK8-1

COMPARE

ZJZA100-QK8-1

Description
ZJZA100-QK8-1 BREADER AUGER BEARING ; 1" ID 1.71" WD 1.875" LG BET HOLE

EDT CORP

Part # ZJZA100-QK8-1

BDI # 20885147

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Nominal Bolt Circle Diameter Round - Inch: 2.7
Housing Configuration: 1 Piece Solid
Other Features: QuiKlean | Breader Auger | Stainless Steel Ball Bearing | Food Grade Solid Lubricant

Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 68.6
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
4Y6GC8-16GX

COMPARE

4Y6GC8-16GX

Description
4Y6GC8-16GX FLANGED BLOCK BALL BEARING ; 2-BOLT

EDT CORP

Part # 4Y6GC8-16GX

BDI # 21489154

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.5
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY