6202-2RSR-L038
Description
6202-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6202-2RSR-L038
BDI # 1411012
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3166
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
30203-A
Description
30203-A TAPERED ROLLER BEARING ; NON-RETURNABLE 17MM ID 40MM OD
Part # 30203-A
BDI # 1143471
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN:
653887
Precision Class:
Standard
Basic Number:
30203
6306-2Z-L038-C3
Description
6306-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310-Z-C3
Description
6310-Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 50MM BORE X 110MM OD X 27MM W
Part # 6310-Z-C3
BDI # 1150850
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260012
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No