7304-B-XL-TVP
Description
7304-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 52MM X 15MM
Part # 7304-B-XL-TVP
BDI # 1151985
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235579
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
126-TVH
Description
126-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 6MM BORE X 19MM OD X 6MM W
Part # 126-TVH
BDI # 1138592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
108-TVH
Description
108-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 8MM BORE X 22MM OD X 7MM W
Part # 108-TVH
BDI # 1138343
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257151
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6022
Description
6022 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 110MM BORE 170MM OD
Part # 6022
BDI # 1148770
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3412
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No