Page 1 of 5

Next

Compare
6207-2RSR-L038-C3

COMPARE

6207-2RSR-L038-C3

Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6207-2RSR-L038-C3

BDI # 1411039

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3563
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2205-2RS-TVH

COMPARE

2205-2RS-TVH

Description
2205-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 25MM X 52MM

FAG

Part # 2205-2RS-TVH

BDI # 15058016

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6004-2Z-C3

COMPARE

6004-2Z-C3

Description
6004-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM BORE

FAG

Part # 6004-C-2Z-L038-C3

BDI # 1148347

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3526
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3203-BD-XL-2Z-TVH-C3

COMPARE

3203-BD-XL-2Z-TVH-C3

Description
3203-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 17MMX40MM

FAG

Part # 3203-BD-XL-2Z-TVH-C3

BDI # 1143790

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
61809-Y

COMPARE

61809-Y

Description
61809-Y DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 61809-Y

BDI # 1179439

Features

Enclosure: Open
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Rolling Element Guided
Inch - Metric: Metric
Outside Diameter - Inch: 2.283

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY