6310-2Z-L038-C3
Description
6310-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 50MM BORE X 110MM OD X 27MM WD
Part # 6310-2Z-L038-C3
BDI # 1411155
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7004-B-XL-2RS-TVP
Description
7004-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 42MM X 12MM
Part # 7004-B-XL-2RS-TVP
BDI # 1151484
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6003-2RSR-L038-C3
Description
6003-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6003-2RSR-L038-C3
BDI # 1410942
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7006-B-XL-2RS-TVP
Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM
Part # 7006-B-XL-2RS-TVP
BDI # 1411187
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ215-E-XL-TVP2
Description
NJ215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ215-E-XL-TVP2
BDI # 1162017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448106
Number of Rows of Rollers:
Single Row