22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
20212-TVP
Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W
Part # 20212-TVP
BDI # 1138941
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7208-B-XL-TVP
Description
7208-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-TVP
BDI # 1411198
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235468
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22224-E1A-XL-M
Description
22224-E1A-XL-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 120MM X 215MM X 58MM
Part # 22224-E1A-XL-M
BDI # 1138478
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B71908-C-T-P4S-UL
Description
B71908-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71908-C-T-P4S-UL
BDI # 1155029
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring