NUP2208-E-XL-TVP2
Description
NUP2208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 23MM
Part # NUP2208-E-XL-TVP2
BDI # 1165091
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449296
Number of Rows of Rollers:
Single Row