6213-2Z-C3
Description
6213-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 65MM BORE
Part # 6213-2Z-C3
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7208-B-XL-2RS-TVP
Description
7208-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-2RS-TVP
BDI # 1151698
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6320-2Z-C3
Description
6320-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6320-2Z-C3
BDI # 1151235
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3689
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No