7005-B-XL-2RS-TVP
Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6202-2RSR-L038
Description
6202-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6202-2RSR-L038
BDI # 1411012
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3166
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32020-X-XL
Description
32020-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER 100MM X 150MM X 32MM
Part # 32020-X-XL
BDI # 1410857
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653874
Precision Class:
Standard
Basic Number:
32020
6209-2RSR-L038-C3
Description
6209-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM WD
Part # 6209-2RSR-L038-C3
BDI # 1411052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3585
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6320-2Z-C3
Description
6320-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6320-2Z-C3
BDI # 1151235
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3689
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No