3204-BD-XL-2Z
Description
3204-BD-XL-2Z X-LIFE BEARING ; ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2Z
BDI # 19408396
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6319-2Z-C3
Description
6319-2Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 95MM X 200MM DBL
Part # 6319-2Z-C3
BDI # 1151207
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3682
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2207-2RS-TVH
Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE
Part # 2207-2RS-TVH
BDI # 1410778
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6004-2RSR
Description
6004-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 20MM X 12MM
Part # 6004-2RSR-L038
BDI # 1410947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3196
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7007-B-XL-2RS-TVP
Description
7007-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 62MM X 14MM
Part # 7007-B-XL-2RS-TVP
BDI # 1411188
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)