6201-C-Z-TVH
Description
6201-C-Z-TVH DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6201-C-Z-TVH
BDI # 1149362
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Snap Type Cage | C-Generation Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004-C-Z-C3
Description
6004-C-Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6004-C-Z-C3
BDI # 1179424
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | C-Generation Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6015-Z
Description
6015-Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6015-Z
BDI # 1179426
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6313-Z-C3
Description
6313-Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 65MM BORE
Part # 6313-Z-C3
BDI # 1150987
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260022
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022-Z
Description
6022-Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6022-Z
BDI # 1148789
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260273
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No