6315-2Z-C3
Description
6315-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM X 160MM DBL
Part # 6315-2Z-C3
BDI # 1411169
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3653
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301-2Z-L038-C3
Description
6301-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 12MM BORE X 37MM OD X 12MM WD
Part # 6301-2Z-L038-C3
BDI # 1411106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3500
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302-2Z-L038-C3
Description
6302-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM ID 42MM OD 13MM WIDE
Part # 6302-2Z-L038-C3
BDI # 1411110
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3511
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212-2Z-L038-C3
Description
6212-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6212-2Z-L038-C3
BDI # 1411067
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3617
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6215-2Z-C3
Description
6215-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 75MM X 130MM X 25MM SR
Part # 6215-2Z-C3
BDI # 1411076
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No