22234-E1A-XL-K-M-C3
Description
22234-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 170MM X 310MM X 86MM
Part # 22234-E1A-XL-K-M-C3
BDI # 1139503
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234-E1-XL-K-C3
Description
22234-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 170MM X 310MM X 86MM
Part # 22234-E1-XL-K-C3
BDI # 1139507
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232-E1A-XL-K-2RSR-M
Description
22232-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22232-E1A-XL-K-2RSR-M
BDI # 24857982
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234-E1A-XL-K-2RSR-M
Description
22234-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22234-E1A-XL-K-2RSR-M
BDI # 24862391
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232-E1-XL-K-C4
Description
22232-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22232-E1-XL-K-C4
BDI # 20617662
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing