Page 1 of 68

Next

Compare
608-2RS

COMPARE

608-2RS

Description
608-2RS DEEP GROOVE BALL BEARING ; SGL ROW NR/ 8MM X 22MM X 7MM

FAG

Part # 608-2RSR-HLN

BDI # 24092998

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
S6000-2RSR-HLC

COMPARE

S6000-2RSR-HLC

Description
S6000-2RSR-HLC DEEP GROOVE BALL BEARING ; 10MM ID X 26MM OD X 8MM W

FAG

Part # S6000-2RSR-HLC

BDI # 15048989

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | Lip Seal | With Anti-Corrosion Protection
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HCS71903-C-T-P4S-DUL

COMPARE

HCS71903-C-T-P4S-DUL

Description
HCS71903-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HCS71903-C-T-P4S-DUL

BDI # 1158510

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
635-2Z

COMPARE

635-2Z

Description
635-2Z DEEP GROOVE BALL BEARING ; NR/ 5MM BORE 19MM OD 6MMSR

FAG

Part # 635-2Z

BDI # 1151399

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B7200-E-2RSD-T-P4S-UL

COMPARE

B7200-E-2RSD-T-P4S-UL

Description
B7200-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7200-E-2RSD-T-P4S-UL

BDI # 21855705

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY