7301-B-XL-TVP-P5-UL
Description
7301-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7301-B-XL-TVP-P5-UL
BDI # 1151953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235572
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-TVP-P5-UL
Description
7210-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7210-B-XL-TVP-P5-UL
BDI # 1151737
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235479
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7211-B-XL-TVP-P5-UL
Description
7211-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7211-B-XL-TVP-P5-UL
BDI # 1151748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235484
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7215-B-XL-TVP-P5-UL
Description
7215-B-XL-TVP-P5-UL X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-TVP-P5-UL
BDI # 1151802
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235509
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
71848-MP-P5-UL
Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 71848-MP-P5-UL
BDI # 1151541
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235429
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)