B7216-C-T-P4S-DUM
Description
B7216-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7216-C-T-P4S-DUM
BDI # 1155159
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7018-C-T-P4S-DUM
Description
B7018-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7018-C-T-P4S-DUM
BDI # 1179761
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7018-E-T-P4S-DUL
Description
B7018-E-T-P4S-DUL SPINDLE BEARING ; 90MM BORE 140MM OD 48MM WD SR AC OPEN
Part # B7018-E-T-P4S-DUL
BDI # 1179763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71910-E-T-P4S-QUM
Description
B71910-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71910-E-T-P4S-QUM
BDI # 1179940
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HSS7020-E-T-P4S-DUL
Description
HSS7020-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7020-E-T-P4S-DUL
BDI # 1159149
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring