Page 1 of 44

Next

Compare
NN3016-D-K-TVP-SP-XL

COMPARE

NN3016-D-K-TVP-SP-XL

Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM

FAG

Part # NN3016-D-K-TVP-SP-XL

BDI # 24584410

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Tapered
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN3008-D-TVP-SP-XL

COMPARE

NN3008-D-TVP-SP-XL

Description
NN3008-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER

FAG

Part # NN3008-D-TVP-SP-XL

BDI # 24584386

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN3022-D-K-TVP-SP-XL

COMPARE

NN3022-D-K-TVP-SP-XL

Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 110MM X 170MM

FAG

Part # NN3022-D-K-TVP-SP-XL

BDI # 23291250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Tapered
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
N1013-D-K-TVP-SP-XL

COMPARE

N1013-D-K-TVP-SP-XL

Description
N1013-D-K-TVP-SP-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE SNG ROW

FAG

Part # N1013-D-K-TVP-SP-XL

BDI # 24584346

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1930-K-M1-SP

COMPARE

N1930-K-M1-SP

Description
N1930-K-M1-SP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # N1930-K-M1-SP

BDI # 21856721

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY