Page 1 of 61

Next

Compare
23324-A-M-H40-T41A

COMPARE

23324-A-M-H40-T41A

Description
NOT AVAILABLE IN CANADA

FAG

Part # 23324-A-M-H40-T41A

BDI # 1142034

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23324-AS-MA-T41A

COMPARE

23324-AS-MA-T41A

Description
NOT AVAILABLE IN CANADA

FAG

Part # 23324-AS-MA-T41A

BDI # 1142037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24044-BE-XL-K30-C3

COMPARE

24044-BE-XL-K30-C3

Description
24044-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 24044-BE-XL-K30-C3

BDI # 1142697

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2332-E-M1

COMPARE

NU2332-E-M1

Description
NU2332-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2332-E-M1

BDI # 1164270

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 449018
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP2330-E-XL-M1-C3

COMPARE

NUP2330-E-XL-M1-C3

Description
NUP2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NUP2330-E-XL-M1-C3

BDI # 24584020

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY